This item is Discontinued.

Ultratech Class 3 Jacket With Polyester Pu Coating And Adjustable Storm Fit, Size 3Xl UT38JHX3

Class 3 Jacket With Polyester Pu Coating And Adjustable Storm Fit, Size 3Xl (Discontinued)

  • Mfr # UT38JHX3
  • Zoro # G504080048
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT38JHX3
Zoro #
G504080048
UPC #
-
Country of Origin
Unknown

Description

Quality and Craftsmanship define this ANSI Class 3 rain parka from MCR Safety. Loaded with extras to keep you safe, this jacket features a rugged breathable polyester/PU material for outstanding comfort. The roomy attached storm-fit hood can be easily adjusted to fit you personally with hook and loop chin flaps and a locking draw cord. The heavy duty front zipper, pocket zippers, and underarm air zippers are weather sealed to keep out harsh wind and rain. Neoprene inner sleeves found inside adjustable hook and loop wrist closures prevent wind and rain blowback. This fluorescent lime/black parka features 2 inch silver reflective stripes and meets ANSI/ISEA 107-2015 Class 3, Type R hi-visibility standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.