Class E Bib Pant With Polyester Pu Coating, Dual 2” Silver Reflective, Size 3Xl (Discontinued)
- Mfr # UT38BPX3
- Zoro # G804249725
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UT38BPX3
Zoro #
G804249725
UPC #
-
Country of Origin
Unknown
Description
Quality and Craftsmanship define this ANSI Class E rain bib-pant from MCR Safety. Loaded with extras to keep you safe, these pants feature a rugged breathable polyester/PU material for outstanding comfort. Rugged adjustable crisscross shoulder straps are full elastic and feature easy release fasteners for maximum comfort. A full-zip front bib gusset and ankle gussets with hook and loop take up straps expand to allow for easy on/off access. Two zippered side pockets and two thigh cargo pockets supply ample storage space. Built in knee pockets allow for knee pad inserts to cushion knees on hard surfaces. This fluorescent lime/black pant features 2 inch silver reflective stripes and meets ANSI/ISEA 107-2015 Class E hi-visibility standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.