This item is Discontinued.

No Product Image Available

Class E Bib Pant With Polyester Pu Coating, Dual 2” Silver Reflective, Size M (Discontinued)

  • Mfr # UT38BPM
  • Zoro # G004249723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT38BPM
Zoro #
G004249723
UPC #
-
Country of Origin
Unknown

Description

Quality and Craftsmanship define this ANSI Class E rain bib-pant from MCR Safety. Loaded with extras to keep you safe, these pants feature a rugged breathable polyester/PU material for outstanding comfort. Rugged adjustable crisscross shoulder straps are full elastic and feature easy release fasteners for maximum comfort. A full-zip front bib gusset and ankle gussets with hook and loop take up straps expand to allow for easy on/off access. Two zippered side pockets and two thigh cargo pockets supply ample storage space. Built in knee pockets allow for knee pad inserts to cushion knees on hard surfaces. This fluorescent lime/black pant features 2 inch silver reflective stripes and meets ANSI/ISEA 107-2015 Class E hi-visibility standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.