Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Containment Berm, 4 in H

  • Mfr # 8569

  • Zoro # G116314050


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material Thickness
24 mil
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Material
Copolymer
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8569
Zoro #
G116314050
UPC #
808416185690
Country of Origin
United States

Dimensions

Material Thickness
24 mil
Length
4 ft
Width
4 ft
Height
4 in

Details

Color
Black
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Material
Copolymer
Item
Collapsible Containment Berm
Sidewall Support Material
Foam
Includes Wellhead Hood
No
Sidewall Type
Compressable - Foam
Product Type
Containment Berm
Shape
Rectangle
Spill Capacity, gal.
39 gal

Description

Foam Wall Containment Berm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.