Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Containment Wall Full kit, 2 ft H., Yellow

  • Mfr # 8882

  • Zoro # G111222664


product price: $12,186.99
/ea
Item requires special delivery charges. A $575.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
15 ft
Width
55 11/16 ft
Spill Capacity
12,421 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8882
Zoro #
G111222664
UPC #
808416088823
Country of Origin
United States

Dimensions

Length
15 ft
Width
55 11/16 ft
Height
24 in
Corner Sections Width
24 in
Corner Sections Height
19 in
Corner Sections Length
36 13/16 in
Straight Section Length
7 3/16 ft
Straight Section Width
24 in
Straight Section Height
24 in

Details

Item
Spill Berm Containment Wall
Material
Polyethylene
Spill Capacity
12,421 gal
Color
Yellow
Includes
20 Straight, 4-Corners
Manufacturer Warranty
5 yr
Product Type
Spill Berm Containment Wall
Supports EPA Compliance
40 CFR 264.175
Liner Material
Polyethylene
Supports SPCC Compliance
Yes
Number of Liners Included
0
Number of Corner Sections
4
Liner Color
Black/Gray
Number of Straight Sections
20
Sidewall Type
Rigid
Shape
Rectangular
Number of Connectors
0

Description

Spill Containment Walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.