Zoro Homepage

Containment Wall Straight Section, 12"H.

  • Mfr # 8896

  • Zoro # G610901848


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
6 3/4 ft
Width
18 in
Color
Yellow
Includes
(2) Liner Clips, Connector Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8896
Zoro #
G610901848
UPC #
808416101423
Country of Origin
United States

Dimensions

Length
6 3/4 ft
Width
18 in
Height
12 in
Straight Section Height
12 in
Straight Section Width
18 in
Straight Section Length
7 3/16 ft

Details

Item
Spill Berm Containment Wall
Material
Polyethylene
Color
Yellow
Includes
(2) Liner Clips, Connector Pin
Manufacturer Warranty
5 yr
Supports EPA Compliance
40 CFR 264.175
Product Type
Spill Berm Containment Wall
Liner Color
Black/Gray
Supports SPCC Compliance
Yes
Liner Material
Polyethylene
Number of Corner Sections
0
Sidewall Type
Rigid
Number of Straight Sections
1
Number of Liners Included
0
Number of Connectors
0
Shape
L-Shaped

Description

Containment Wall Straight Section

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.