Shop ULTRATECH

CurbInletGuard, Yellow, Foam

  • Mfr # 9248
  • Zoro # G0940511

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene/ Foam
Color
Yellow
Dimensions
36 in L x 10 in W x 10 in H
Removes
Sediment
Standards
TMDL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9248
Zoro #
G0940511
UPC #
808416092486
Country of Origin
China

Dimensions

Dimensions
36 in L x 10 in W x 10 in H
Length
36 in
Height
10 in
Diameter
4 in
Width
10 in

Details

Item
Curb Inlet Guard
Material
Polypropylene/ Foam
Color
Yellow
Removes
Sediment
Standards
TMDL
UV Resistant
Yes
Flow Capacity
456 gpm
For Use With
High-Flow Curb Inlets
Includes
Foam
Recycled Content (%)
No Recycled Content
For Drain Type
Curb Drain
Filter Material
Woven Polypropylene
Substances Filtered
Sediment
Max. Flow Rate
145 gpm
Retaining Rods Required
Not Required
Weight
6 lb.
Capacity
1 gal
Frame Style
Frameless
Reusable
Yes
Frame Material
Foam
Installation Method
Wedge
Shell Material
Polypropylene/ Foam
Wire Color
Yellow

Description

Curb Inlet Guard, Removes Sediment, Flow Capacity 456 gpm, Length 36 in, Width 10 in, Height 10 in, For Use With High-Flow Curb Inlets, Oil Capacity Not Applicable, Material Polypropylene/ Foam

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.