Drain Filter, Polypropylene, Green
- Mfr # 9840
- Zoro # G812667535
product price:Â
$
49.25
/ea
Key Features
Depth
36 in
Standards
40 CFR 122.26, NPDES
Reusable
Yes
Width
24 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9840
- Zoro #
- G812667535
- UPC #
- 808416102048
- Country of Origin
- Guatemala
- Standards
- 40 CFR 122.26, NPDES
- Reusable
- Yes
- Filter Material
- Polypropylene
- Item
- Drain Filter
- Wire Color
- Green
- Series
- Ultra-Drain Guard
- Substances Filtered
- Debris, Sediment
- Installation Method
- Under Grate
- Sediment Capacity (Weight)
- 500 lb
- For Drain Type
- Storm Drain
- Frame Style
- Frameless
- Color
- Green
Dimensions
- Depth
- 36 in
- Width
- 24 in
- Length
- 24 in
- Height
- 36 in
Description
Capture dirt and sediment at construction sites and other ''high erosion'' areas Storm drains on or around construction sites are susceptible to large quantities of dirt and sand. In those circumstances, a higher capacity catch basin insert may be the better solution. While it won't capture hydrocarbons like many of the other Ultra-Drain Guards, the reusable model is capable of containing up to five hundred 500 pounds of silt, soil, and dirt.
- Rugged polypropylene construction can be easily rinsed and reused.
- Deep accumulation pocket (36") can hold up to 500 lbs. of soil, sand, sediment, and dirt.
- Designed for easy removal with backhoe, forklift, or other equipment.
- Custom sizes available.
- Material: High Flow Woven
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.