Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6350
Zoro #
G8302752
UPC #
808416063509
Country of Origin
United States
Dimensions
Width
12 ft
Height
14 ft
Dimensions
12 x 14 ft
Size (Ht x Wd x Dp)
14 ft x 12 ft
Details
Item
Decon Deck Replacement Tarp
Material
Vinyl
Color
Orange
For Use With
UltraTech 6000 Decon Deck Tactical Model
Features
All Decks are Slip Resistant
Standards
Made in the USA
Compatible with Series
UltraTech 6000
Description
Decon Deck Replacement Tarp, Color Orange, Compatible with Series UltraTech 6000, Height 14 ft, Width 12 ft, Features All Decks are Slip Resistant, For Use With UltraTech 6000 Decon Deck Tactical Model, Material Vinyl, Standards Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.