Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6010
Zoro #
G9870445
UPC #
808416060102
Country of Origin
United States
Dimensions
Length
52 in
Width
61 1/4 in
Height
5 3/4 in
Depth
52 in
Size (Ht x Wd x Dp)
5 3/4 in x 61 1/4 in x 52 in
Details
Item
Decontamination Deck
Material
Polyethylene
Color
Orange
Includes
12 x 16 ft Ground Tarp, Decon Deck with (2) Bladder Attachment, Gross Rinse Shower Unit, Privacy Shelter and Supply Hose, Spray Wand (7 gpm output)
For Use With
Single Station Field Decontamination System
Standards
Made in the USA
Weight Empty
70 lb.
Features
Slip Resistant, Biological, Radiological Response, Use for Chemicals
Description
Decontamination Deck, Color Orange, Depth 52 in, Height 5 3/4 in, Width 61 1/4 in, Features Slip Resistant, Biological, Radiological Response, Use for Chemicals, For Use With Single Station Field Decontamination System, Includes 12 x 16 ft Ground Tarp, Decon Deck with (2) Bladder Attachment, Gross Rinse Shower Unit, Privacy Shelter and Supply Hose, Spray Wand (7 gpm output), Material Polyethylene, Standards Made in the USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.