Zoro Homepage

Drain Plug, Orange, 4 In

  • Mfr # 2115

  • Zoro # G1631962


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Orange
Includes
Removable Eyebolt
Length
4-1/2 in without eyebolt
Fits Drain Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115
Zoro #
G1631962
UPC #
808416021158
Country of Origin
United States

Dimensions

Length
4-1/2 in without eyebolt
Fits Drain Dia.
4 in
Width
4.5 in
Height
4 1/2 in
Diameter At Top
4 1/2 in
Diameter at Bottom
3 1/2 in
Diameter at Center
3 5/8 in
Overall Height
12 1/2 in

Details

Item
Drain Plug
Material
Polyurethane
Color
Orange
Includes
Removable Eyebolt
Handle Material
Metal
Product Weight
3 lb
Max. Storage Temperature
120 Degrees F
Storage Temp.
0¿F - 120¿F
Plug Material
Polyurethane
Maximum Liquid Temperature Exposure
225 Degrees F
Handle Type
Removable Eye Bolt
Min. Storage Temperature
0 Degrees F
Weight
3 lb

Description

Drain Plug, Color Orange, Diameter At Top 4 1/2 in, Diameter at Bottom 3 1/2 in, Diameter at Center 3 5/8 in, Fits Drain Dia. 4 in, Handle Material Metal, Handle Type Removable Eye Bolt, Height 4 1/2 in, Includes Removable Eyebolt, Maximum Liquid Temperature Exposure 225 Degrees F, Max. Storage Temperature 120 Degrees F, Min. Storage Temperature 0 Degrees F, Overall Height 12 1/2 in, Plug Material Polyurethane, Product Weight 3 lb, Storage Temp. 0�F - 120�F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.