Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Seal, 18 In. L, 58 In. W

  • Mfr # 2124

  • Zoro # G2291283


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Orange
Dimensions
58 in L x 18 in W
Thickness
3/8 in
Standards
NPDES, SPCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2124
Zoro #
G2291283
UPC #
808416021240
Country of Origin
United States

Dimensions

Dimensions
58 in L x 18 in W
Thickness
3/8 in
Length
58 in
Width
18 in
For Max Drain Size
52 in L x 12 in W
Height
.4 in
Maximum Drain Width
12 in
Maximum Drain Length
52 in

Details

Item
Drain Cover Seal
Material
Polyurethane
Color
Orange
Standards
NPDES, SPCC
For Drain Shape
Rectangle
Maximum Liquid Temperature Exposure
225¿F for up to 30 min
Min. Storage Temperature
0 Degrees F
Shape
Rectangle
Min. Temperature
0 Degrees F
Reusable
Yes
Storage Temp.
0 Degrees F - 120 Degrees F
Temp. Range
0 Degrees to 160 Degrees F
Seal Type
Positive Seal
Tear Resistant
Yes
Max. Temperature
160 Degrees F
Max. Storage Temperature
120 Degrees F

Description

Drain Cover Seal, Color Orange, Diameter Not Applicable, Dimensions 58 in L x 18 in W, For Max Drain Size 52 in L x 12 in W, Length 58 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Shape Rectangle, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.