Shop ULTRATECH
See all product information
Create Account
DrainFilter, GeotextileFabric, Black, Metal
- Mfr # 8920
- Zoro # G005574046
product price:Â
$
51.15
/ea
Key Features
Height
14 in
Capacity
Up to 0.5 gal of Oil
Wire Color
Black
Frame Material
Metal
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8920
- Zoro #
- G005574046
- UPC #
- 808416101669
- Country of Origin
- Guatemala
Dimensions
- Height
- 14 in
- Depth
- 14 in
- Diameter
- 22 in
Details
- Item
- Drain Filter
- Capacity
- Up to 0.5 gal of Oil
- Wire Color
- Black
- Frame Material
- Metal
- UV Resistant
- Yes
- Sediment Capacity (Weight)
- 40 lb
- Retaining Rods Required
- Not Required
- Replaceable Filter
- No
- Frame Style
- Adjustable
- Max. Flow Rate
- 90 gpm
- Filter Material
- Geotextile Fabric
- Installation Method
- Set-In Place
- Reusable
- No
- Sediment Capacity (Volume)
- 18 kg
- Substances Filtered
- Dirt, Hydrocarbons, Oil, Sand, Sediment
- For Drain Type
- Storm Drain
- Oil Capacity
- 0.5 gal
- Includes
- Frame
- Color
- Black
Description
Drain Filter, Length Not Applicable, Width Not Applicable, Height 14 in, Oil Capacity 0.5 gal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.