Zoro Homepage

Drum Containment System, 53" L

  • Mfr # 2381

  • Zoro # G7901087


product price: $1,116.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Yellow
Load Capacity
3000 lb UDL
For Use With
55 gallon drums
Number of Drums
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2381
Zoro #
G7901087
UPC #
808416023817
Country of Origin
United States

Dimensions

Width
53 in
Length
53 in
Height
77 3/4 in
Stacker Width
53 in
Stacker Dimensions
53 in x 53 in x 77 3/4 in
Pallet Width
53 in
Stacker Length
53 in
Pallet Height
11 3/4 in
Pallet Length
53 in
Pallet Dimensions
53 in x 53 in x 11 3/4 in
Stacker Height
77 3/4 in

Details

Material
Polyethylene
Color
Yellow
Load Capacity
3000 lb UDL
Item
Drum Dispensing and Containment System
For Use With
55 gallon drums
Number of Drums
4
Includes
1 Spill Pallet and 2 Drum racks
Color/Finish
Yellow/Black
Standards
Meet SPCC and EPA Container Storage Regulation 40 CFR 264.180
Spill Capacity
66 gal
For Use With Brand
Ultratech
Forklift Pockets
Yes
Supports NPDES Compliance
Yes
Supports EPA Compliance
40 CFR 264.175
Built In Sump
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Supports SPCC Compliance
Yes
Spill Capacity, gal.
66 gal
Load Capacity, lb.
3,000 lb
For Container Type
55 gal Drums
Recycled Content (%)
No Recycled Content
Fluorinated
No
Number of Drums/Containers
4
For Use With Standard Fork
Yes
Product Type
Complete Rack System
Manufacturer Warranty
5 yr
Number of Pallets with Drain Included
1
Weight
189 lb

Description

Complete Rack System, Built In Sump Yes, Fluorinated No, For Container Type 55 gal Drums, For Use With 55 gallon drums, For Use With Brand Ultratech, For Use With Standard Fork Yes, Forklift Pockets Yes, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 3,000 lb, Manufacturer Warranty 5 yr, Material Polyethylene, Number of Drums/Containers 4, Number of Pallets with Drain Included 1, Number of Pallets without Drain Included Not Applicable, Pallet Dimensions 53 in x 53 in x 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.