Zoro Homepage

Drum Spill Containment Pallet, 52" L

  • Mfr # 1074I

  • Zoro # G7305560


product price: $981.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
104 in
Width
52 in
Spill Capacity
88 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074I
Zoro #
G7305560
UPC #
808416010749
Country of Origin
United States

Dimensions

Length
104 in
Width
52 in
Height
5 13/16 in
Dimensions
52 in L x 52 in W x 7 in H

Details

Item
Spill Deck
Material
Polyethylene
Spill Capacity
88 gal
Color
Yellow
Standards
SPCC
Covered/Uncovered
Uncovered
Drain Included
Yes
Spill Containment Load Capactiy
12,000 lb.
Modular / Nonmodular
Modular
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Spill Containment Opening Type
No Cover
Load Capacity
12,000 lb
Number of Drums
8
Opening Type
No Doors
Modular
Modular
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Grate Color
Black
Forklift Pockets
No Pockets
Grate Material
Polyethylene
Supports SPCC Compliance
Yes
Includes Drain
No
Includes Overflow Bladder
No
Pallet Color
Yellow
For Number of 55 gal. Drums
8
Pallet Material
Polyethylene
Product Type
Spill Deck
Modular Type
Modular
Indoor/Outdoor Use
Indoor, Outdoor
Low Profile
Yes
For Use With Standard Fork
No
Manufacturer Warranty
5 yr
Fluorinated
No
For Number of IBC
0

Description

Spill Deck, Spill Containment Pallets, Uncovered, Number of Drums 8, Spill Capacity 88 gal, Spill Containment Load Capacity 12,000 lb, Length 104 in, Width 52 in, Height 5 13/16 in, Drain Included Yes, Modular, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.