Ultratech

Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene


product price: $279.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Number of Drums 4
  • Spill Containment Opening Type No Cover
  • Width 52 in
  • Covered/Uncovered Uncovered
  • Height 5 3/4 in
See all product information

Product Information

Dimensions

Width 52 in
Height 5 3/4 in
Length 52 in
Dimensions 52 in L x 52 in W x 5 3/4 in H

Details

Number of Drums 4
Spill Containment Opening Type No Cover
Covered/Uncovered Uncovered
Standards 40 CFR 264.175, EPA, SPCC
Load Capacity 6,000 lb
Item Drum Spill Deck
Includes No Connection Holes
Color Yellow/Black
Material Polyethylene
Spill Containment Load Capactiy 6000 lb.
Type 4-Drum Spill Deck
Modular Yes
Opening Type No Doors
Supports EPA Compliance 40 CFR 264.175
For Number of 55 gal. Drums 4
Grate Material Polyethylene
Indoor/Outdoor Use Indoor, Outdoor
For Use With Ramp Connection Mfr. Model Number 1089
Pallet Color Yellow
Modular Type Modular
Recycled Content (%) No Recycled Content
Low Profile Yes
Fluorinated No
Manufacturer Warranty Yes
Includes Drain No
Product Weight 40 lb
Pallet Material Polyethylene
Composition Polyethylene, Polyethylene
For Use With Standard Fork No
Supports SPCC Compliance Yes
Includes Overflow Bladder No
Grate Color Black
Forklift Pockets No Pockets
Spill Capacity, gal. 44 gal

Description

Drum Spill Deck, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 44 gal, Spill Containment Load Capacity 6,000 lb, Length 52 in, Width 52 in, Height 5 3/4 in, Drain Included No, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.