DrumFunnel, 11inH, Black, Polyethylene

  • Mfr # 651
  • Zoro # G1776756
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Polyethylene
Height
11 in
Spout Outside Dia.
3/8"
Length
13-3/8"
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
651
Zoro #
G1776756
UPC #
808416006513
Country of Origin
United States
Item
Drum Funnel with Lid
Material
Brass, Polyethylene
Color
Black
Cover
Hinged
Flow Capacity
5 gal.
Standards
Made in the USA
Includes
Hinged Lid
Function
Built in Vent Eliminates Splashing
Application
For Automotive, Marine, Farm, Industrial and Home Use
Total Capacity
2 gal
Spout
Funnel Fits into any 2" NPT Bung of all 30 and 55 Gallon Closed Head Drum
Fits
Closed-head or tight-head drums with 2 in bung
For Use With
30 gal Steel Drums and Pails, 55 gal Steel Drums and Pails
For Minimum Drum Capacity
30 gal
Lockable
Yes
For Drum Style
Closed-Head Drum
Cover Type
Hinged
Overall Capacity
2 gal
Mouth OD
13 3/8 in
For Maximum Drum Capacity
55 gal
Funnel Material
Polyethylene
Volume Capacity
2 gal
Lid Type
Lockable
For Drum Head Type
Closed Head
Thread Type
NPT
Body Color
Black
For Drum Capacity
30 gal, 55 gal
Lid Color
Red
Resistance Properties
Chemical Resistant
Includes Flame Arrestor
Flame Arrestor Not Included
Wire Color
Black
Compatible Product Type
30 gal Steel Drums and Pails, 55 gal Steel Drums and Pails

Dimensions

Height
11 in
Spout Outside Dia.
3/8"
Length
13-3/8"
Stem Length
3 in
Diameter
13 3/8 in
Overall Diameter
13 3/8 in
Overall Height
11 in
Connection Size
2 in
Outside Diameter
13 3/8 in
For Bung Hole Size
2 in

Description

Drum Funnel with Lid, Color Black, For Bung Hole Size 2 in, For Use With 30 gal Steel Drums and Pails, 55 gal Steel Drums and Pails, Funnel Material Polyethylene, Overall Height 11 in, Thread Type NPT, Body Color Black, Lid Color Red, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Drum Head Type Closed Head, Includes Flame Arrestor Flame Arrestor Not Included, Lid Type Lockable, Outside Diameter 13 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews