Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Pad Liner, 60 In. L, 48 In. W, PK4

  • Mfr # 6552

  • Zoro # G4562126


product price: $287.99
/pk 4, $72.00/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
48 in
Length
60 in
Height
1 in
Material
Ultra-X-Tex(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6552
Zoro #
G4562126
UPC #
808416065527
Country of Origin
United States

Dimensions

Width
48 in
Length
60 in
Height
1 in
Inside Dimensions
60 in L x 48 in W
Inside Width
48 in
Inside Length
60 in
Exterior Length
60 in
Exterior Width
48 in
Outside Dimensions
60 in L x 48 in W x 1 in H

Details

Item
Filter Berm Pad Liner
Color
Gray
Material
Ultra-X-Tex(R)
Includes
(4) Refill
Standards
EcoSmart, LEED, SWPP, USA
For Use With
Mfr. No. 6542
For Use With Mfr. Model Number
6542
Substances Filtered
Fuel, Grease, Hydrocarbons, Oil
Oil Capacity/EA
3.3 gal
Sorbent Pad Material
Ultra-X-Tex
Series
Ultra-Filter Pad
Filtration Capacity
Oil Capacity: 3.3 gal/pad; 13.2 gal/box
Oil Capacity/Pack
13.2 gal
Composition
Absorbent: Ultra-X-Tex
Recycled Content (%)
No Recycled Content
Number of Pads
4

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.