This item is Discontinued.

Ultratech Garage Barrier, 4 ft. x 4 ft. x 1" 8860

Garage Barrier, 4 ft. x 4 ft. x 1" (Discontinued)

  • Mfr # 8860
  • Zoro # G1119069
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8860
Zoro #
G1119069
UPC #
808416088601
Country of Origin
China

Details

Item
Garage Barrier,4 ft. x 4 ft. x 1"

Description

Garage Barrier,4 ft. x 4 ft. x 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.