Gentoo Part A, Clear, Pail, 4.5 gal
Mfr # 4702
Zoro # G705948161
product price: $4,341.99
/ea
Free Shipping & Returns
Key Features
Lubricant Container
Pail
Container Size
4.5 gal
NSF Rating
H2 No Food Contact
Lubricant Film
Dry
Outdoor Life Expectancy
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4702
Zoro #
G705948161
UPC #
808416047028
Country of Origin
United States
Dimensions
Container Size
4.5 gal
Details
Item
Gentoo 5 Gallon Part A
Lubricant Container
Pail
NSF Rating
H2 No Food Contact
Lubricant Film
Dry
Outdoor Life Expectancy
Long
Indoor Life Expectancy
Medium
Removability
Permanent
Max. Operating Temp.
300 Degrees F
Min. Operating Temp.
-50 Degrees F
Net Weight
33.9 lb
Chemical Base
Oils; Acids; Solvents
Standards
Not Rated
Application
For Manufacturing/Industrial Applications, Glass, aluminim, stainless steel, brushed steel, polycarbontate panesl, wood, rubber, leather, polyethylene, PVC, painted surfaces, marble, granite, quartzite
Lubricant Color
Clear
Flash Point
54 Degrees F
Description
Gentoo 5 Gallon Part A, NSF Rating H2 No Food Contact, Dry Lubricant Film, Medium Indoor Life Expectancy, Long Outdoor Life Expectancy, Permanent Removability, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 300 Degrees F, Lubricant Container Pail, Container Size 4.5 gal, Lubricant Color Clear, Net Weight 33.9 lb, Chemical Base Oils; Acids; Solvents, Flash Point 54 Degrees F, Standards Not Rated
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.