This item is Discontinued.

Ultratech Gutter Guard Plus, 15 ft., Yellow 9159

Gutter Guard Plus, 15 ft., Yellow (Discontinued)

  • Mfr # 9159
  • Zoro # G7931725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9159
Zoro #
G7931725
UPC #
808416091595
Country of Origin
United States

Dimensions

Dimensions
180 in L x 6 in W x 6 in H
Length
15 ft
Width
2"
Height
6 in

Details

Item
Gutter Guard
Material
Polypropylene
Color
Yellow
Removes
Silt, Sediment And Other Containments
Standards
NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Flow Capacity
456 gpm
For Use With
High-Flow Curb Inlets
Substances Filtered
Sediment
Number of Counterweights Required
1
Recycled Content (%)
No Recycled Content
Reusable
Yes
For Use With Mfr. Model Number
9148
For Drain Type
Curb Drain
Filter Material
Polypropylene
Retaining Rods Required
Not Required
Weight
16

Description

Gutter Guard, Removes Silt, Sediment And Other Containments, Length 15 ft, Height 6 in, For Use With High-Flow Curb Inlets, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.