This item is Discontinued.

Ultratech Oil Stain Remover, 16 oz. 5236

Oil Stain Remover, 16 oz. (Discontinued)

  • Mfr # 5236
  • Zoro # G3607642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5236
Zoro #
G3607642
UPC #
808416052367
Country of Origin
United States

Dimensions

Container Size
16 oz
Size
16 Oz.
Cleaner Container Size
16 oz

Details

Item
Oil Stain Remover
Container Type
Bottle
Removes
Embedded stains caused by oil, grease, hydraulic fluid, food grease and other oil-based materials
VOC Content
4%
Cleaner Form
Liquid
Net Weight
1.5 lb
For Use On
Oil Stains on Concrete, asphalt or brick
Recommended Dilution
Ready to Use
Color
White
Fragrance
Citrus
Cleaner Container Type
Bottle
Flash Point
141 Degrees F
Nonflammable
Yes
Cleaner Chemical Product Grouping
Degreasers
Biodegradable
Yes
Plastic Safe
No
pH Value
Neutral
pH Level
7.5
Properties
Biodegradable, Nonflammable
Application
Facility Maintenance
Butyl Free
No
NSF Rating
Not Rated
Primary Chemical
None
Base Formula
Citrus-Based Solvent

Description

Oil Stain Remover, Cleaner Chemical Product Grouping Degreasers, Bottle, 16 oz, Net Weight 1.5 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 4 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe No, Application Facility Maintenance, pH Value Neutral, pH Level 7.5, Primary Chemical None, Base Formula Citrus-Based Solvent, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Properties Biodegradable, Nonflammable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.