Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outrigger Track Pan, 255 in L, Fiberglass

  • Mfr # 7247

  • Zoro # G621675035


product price: $3,456.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7247
Zoro #
G621675035
UPC #
808416101621
Country of Origin
United States

Description

Outrigger Track Pan, Bottom Inside Length 243 in, Bottom Inside Width 17 in, Height 4 1/2 in, Product Type Outrigger Track Pan, Length 255 in, Material Fiberglass, Number of Bulkhead Fittings Included 0, Number of Gaskets 0, Number of Grates 0, Spill Capacity Not Applicable, Track Pan Type Side Track Pan, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.