Zoro Homepage

Pipe Sock, 1.7 gal Cap., 8" dia., 60"L.

  • Mfr # 9705-OS

  • Zoro # G514547630


product price: $44.95
/ea

Key Features

Length
60 in
Material
Ultra-Filter-Tex Fabric
Supports NPDES Compliance
Yes
Standards
NPDES, 40 CFR 122.26
Maximum Discharge Hose Size
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9705-OS
Zoro #
G514547630
UPC #
808416097054
Country of Origin
Guatemala

Dimensions

Length
60 in
Maximum Discharge Hose Size
7 in
Size
8 in x 60 in
Height
8 in
Diameter
8 in

Details

Material
Ultra-Filter-Tex Fabric
Item
Pipe Filter Sock
Supports NPDES Compliance
Yes
Standards
NPDES, 40 CFR 122.26
Oil Capacity
1.7 gal
Micron Rating
100 micron
Substances Filtered
Oil, Sediment

Description

Pipe Filter Sock, Diameter 8 in, Height 8 in, Length 60 in, Material Ultra-Filter-Tex Fabric, Maximum Discharge Hose Size 7 in, Maximum Flow Rate Not Applicable, Micron Rating 100 micron, Oil Capacity 1.7 gal, Sediment Capacity (Volume) Not Applicable, Sediment Capacity (Weight) Not Applicable, Size 8 in x 60 in, Standards NPDES, 40 CFR 122.26, Substances Filtered Oil, Sediment, Supports NPDES Compliance Yes, Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.