Zoro Homepage

Pipe Sock, 2.6 gal Cap., 12" dia., 60"L.

  • Mfr # 9706-OS

  • Zoro # G714547836


product price: $51.95
/ea

Key Features

Length
60 in
Material
Ultra-Filter-Tex Fabric
Maximum Discharge Hose Size
11 in
Standards
NPDES, 40 CFR 122.26
Oil Capacity
2.6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9706-OS
Zoro #
G714547836
UPC #
808416097061
Country of Origin
Guatemala

Dimensions

Length
60 in
Maximum Discharge Hose Size
11 in
Height
12 in
Diameter
12 in
Size
12 in x 60 in

Details

Material
Ultra-Filter-Tex Fabric
Item
Pipe Filter Sock
Standards
NPDES, 40 CFR 122.26
Oil Capacity
2.6 gal
Substances Filtered
Oil, Sediment
Supports NPDES Compliance
Yes
Micron Rating
100 micron

Description

Pipe Filter Sock, Diameter 12 in, Height 12 in, Length 60 in, Material Ultra-Filter-Tex Fabric, Maximum Discharge Hose Size 11 in, Maximum Flow Rate Not Applicable, Micron Rating 100 micron, Oil Capacity 2.6 gal, Sediment Capacity (Volume) Not Applicable, Sediment Capacity (Weight) Not Applicable, Size 12 in x 60 in, Standards NPDES, 40 CFR 122.26, Substances Filtered Oil, Sediment, Supports NPDES Compliance Yes, Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.