Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene

  • Mfr # 8016

  • Zoro # G4537303


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
58 in
Length
144 in
Height
5 in
Dimensions
144 in L x 58 in W x 5 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8016
Zoro #
G4537303
UPC #
808416080162
Country of Origin
United States

Dimensions

Width
58 in
Length
144 in
Height
5 in
Dimensions
144 in L x 58 in W x 5 in H
Inside Dia.
72 in
Outside Dia.
72 1/2 in
Material Thickness
10 mil
Collapsed Height
4 in
Filled Dimensions
144 in x 58 in x 5 in
Collapsed Width
18 in
Collapsed Dimensions
4 in L x 18 in W x 4 in H
Collapsed Length
18 in

Details

Item
Collapsible Containment Pool
Color
Yellow
Material
Polyethylene
Includes
Popup Pool, (1) Bulkhead fitting, (1) Bladder Unit
Standards
Helps with EPA Hazardous Waste Discharges 40 CFR 263.32
Spill Capacity, gal.
150 gal
Type
Plus Model
Shape
Rectangle
Sidewall Type
Foldable
Indoor/Outdoor Use
Outdoor
Sidewall Support Material
Polyethylene
Series
Ultra
Supports SPCC Compliance
Yes
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes
Product Type
Containment Pool
Supports EPA Compliance
40 CFR 264.175
"Spill Capacity
150 gal
Includes Wellhead Hood
No

Description

Collapsible Containment Pool, Bottom Diameter Not Applicable, Collapsed Dimensions 4 in L x 18 in W x 4 in H, Collapsed Height 4 in, Collapsed Length 18 in, Collapsed Width 18 in, Color Yellow, Dimensions 144 in L x 58 in W x 5 in H, Filled Dimensions 144 in x 58 in x 5 in, Height 5 in, Includes Popup Pool, (1) Bulkhead fitting, (1) Bladder Unit, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 12 ft, Material Polyethylene, Material Thickness 10 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.