This item is Discontinued.

Ultratech Retrofit ADA Warning Pad Urethane Black, 2 ft W x 2 ft L, 3/8 in Thick 756

Retrofit ADA Warning Pad Urethane Black, 2 ft W x 2 ft L, 3/8 in Thick (Discontinued)

  • Mfr # 756
  • Zoro # G3789527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
756
Zoro #
G3789527
UPC #
808416007565
Country of Origin
United States

Dimensions

Width
2 ft
Length
2 ft
Thickness
3/8 in
Depth
3/8 in

Details

Item
Retrofit ADA Warning Pad
Color
Black
Material
Urethane
Standards
ADAAG
ADA Pads Installation Method
Adhesives, Anchors
Includes
Adhesive and Anchors
Installation Method
Surface Applied
Design
Raised Truncated Domes, Surface Mount
Surface Installation Method
Adhesives, Anchors
Includes Installation Hardware
Yes
Series
Ultra-ADA Pad
Surface Design
Raised Truncated Domes
Weight
8 lb
Installation Surface
Concrete

Description

Tactile Warning Tile, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Polymer, Length 2 ft, Width 2 ft, Thickness 3/8 in, Color Black, Weight 8 lb, Surface Installation Method Adhesive, Anchor, Includes Adhesive and Anchors, Includes Installation Hardware Yes, Series Ultra-ADA Pad, Standards ADAAG, Surface Design Raised Truncated Domes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.