Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolltop Drum Spll Contnmnt, 188 in. L

  • Mfr # 9652

  • Zoro # G9843942


product price: $5,855.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Material
High Density Polyethylene
Length
188 in
Width
62 in
Spill Capacity
75 gal
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9652
Zoro #
G9843942
UPC #
808416096521
Country of Origin
United States

Dimensions

Length
188 in
Width
62 in
Height
79 in
Dimensions
188 in L x 62 in W x 79 in H

Details

Item
Spill Pallet
Material
High Density Polyethylene
Spill Capacity
75 gal
Color
Yellow/Black
Includes
Roll Top Cover
Standards
40 CFR 264.175, 40 CFR 122.26, EPA, SPCC
Covered/Uncovered
Covered
Spill Containment Load Capacity
27,000 lb
Drain Included
No
Load Capacity
9,000 lb
Number of Drums
12
Spill Containment Opening Type
Upper Rolltop, Lower Double Doors
Modular / Nonmodular
Modular
Opening Type
Double Doors with Rolltop
Type
P12, Without Drain
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Modular
Yes
Recycled Content (%)
No Recycled Content
Grate Color
Black
Grate Material
Polyethylene
For Use With Ramp Connection Mfr. Model Number
0676
Supports SPCC Compliance
Yes
Forklift Pockets
No Pockets
Includes Drain
No
Includes Overflow Bladder
No
Pallet Material
Polyethylene
Fluorinated
No
Modular Type
Modular
Product Type
Spill Pallet
Pallet Color
Yellow
Low Profile
Yes
Indoor/Outdoor Use
Outdoor
Product Weight
1,190 lb
For Number of 55 gal. Drums
12
Supports EPA Compliance
40 CFR 264.175
Manufacturer Warranty
5 yr
For Use With Standard Fork
No
For Number of IBC
0

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 12, Spill Capacity 75 gal, Spill Containment Load Capacity 27,000 lb, Length 188 in, Width 62 in, Height 79 in, Drain Included No, Yes, Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.