Zoro Homepage

Single Drum Stack Module, 33" L

  • Mfr # 9030

  • Zoro # G7901026


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32.5 in
Material
Polyethylene
Color
Yellow
Load Capacity
750 lb UDL
For Use With
55 gallon drums
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9030
Zoro #
G7901026
UPC #
808416090307
Country of Origin
United States

Dimensions

Overall Length
32.5 in
Height
23 1/2 in
Length
32.5 in
Width
24 in
Stacker Width
24 in
Stacker Height
23 1/2 in
Stacker Length
32 1/2 in
Stacker Dimensions
32 1/2 in x 24 in x 23 1/2 in

Details

Material
Polyethylene
Color
Yellow
Load Capacity
750 lb UDL
Item
Single Drum Stack Module
For Use With
55 gallon drums
Number of Drums
1
Color/Finish
Yellow
Standards
Made in the USA
Manufacturer Warranty
5 yr
For Use With Brand
Ultratech
Number of Drums/Containers
1
Fluorinated
No
For Container Type
55 gal Drums
Supports SPCC Compliance
Yes
Product Type
Rack Base
Built In Sump
No
Supports EPA Compliance
40 CFR 264.175
Load Capacity, lb.
750 lb
Supports NPDES Compliance
Yes
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Indoor, Outdoor
Weight
31 lb

Description

Rack Base, Built In Sump No, Fluorinated No, For Container Type 55 gal Drums, For Use With 55 gallon drums, For Use With Brand Ultratech, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 750 lb, Manufacturer Warranty 5 yr, Material Polyethylene, Number of Drums/Containers 1, Number of Pallets with Drain Included Not Applicable, Number of Pallets without Drain Included Not Applicable, Pallet Height Not Applicable, Pallet Length Not Applicable, Pallet Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.