Snap-On Cover, Yellow
- Mfr # 0498
- Zoro # G016592398
product price:Â
$
40.99
/ea
Key Features
Color
Yellow
For Use With
Ultra-Global Funnel
Overall Length
25 in
Product Type
Snap-On Cover
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0498
- Zoro #
- G016592398
- UPC #
- 808416004984
- Country of Origin
- United States
Dimensions
- Overall Length
- 25 in
- Overall Width
- 24 in
- Overall Height
- 7 in
- Wire Rope Length
- 25 in
- Length
- 25 in
Details
- Color
- Yellow
- For Use With
- Ultra-Global Funnel
- Item
- Snap-On Cover
- Product Type
- Snap-On Cover
- Wire Color
- Yellow
- Compatible Product Type
- Ultra-Global Funnel
Description
Snap-On Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.