Zoro Homepage

Spill Berm Adhesive, White

  • Mfr # 8645

  • Zoro # G016456799


product price: $45.29
/ea

Key Features

Color
White
For Use With Mfr. Model Number
8644, 8645, 8669, 8671, 8672, 8673
Product Type
Spill Berm Adhesive
Container Type
Brush Top Can
For Use With Brand
Ultratech International
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8645
Zoro #
G016456799
UPC #
808416086454
Country of Origin
United States

Dimensions

Container Size
0.5 lb

Details

Color
White
For Use With Mfr. Model Number
8644, 8645, 8669, 8671, 8672, 8673
Product Type
Spill Berm Adhesive
Item
Spill Berm Adhesive
Container Type
Brush Top Can
For Use With Brand
Ultratech International
Material
Vinyl

Description

PVC Cement Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.