Zoro Homepage

Spill Berm Repair Kit, Black, 12 in H

  • Mfr # 8619

  • Zoro # G716314023


product price: $33.45
/ea

Key Features

Width
12 in
Height
12 in
Length
12 in
Material
PVC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8619
Zoro #
G716314023
UPC #
808416086195
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Length
12 in

Details

Item
Spill Berm Repair Kit
Material
PVC
Color
Black
Number of Repair Material Rolls
1
Number of Heat Guns
0
Product Type
Spill Berm Repair Kit
Number of Patches
1
For Use With Brand
UltraTech
Number of Replacement Stays
0
Number of Cutting Knives
0

Description

Containment Berm PVC Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.