Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8561
Zoro #
G2167895
UPC #
808416085617
Country of Origin
United States
Dimensions
Outside Dia.
90.5 ft.
Inside Dia.
90 ft.
Length
15 ft.
Height
12"
Width
30 ft.
Details
Material
Copolymer 2000
Standards
40 CFR 264.175
Color
Black/Green
Item
Spill Containment Berm
Spill Capacity
3366 gal.
Includes
Berm and Supports Only, Collapsible Model
Description
Spill Containment Berm, Color Black/Green, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Length 15 ft, Material Copolymer 2000, Standards 40 CFR 264.175, Width 30 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.