This item is Discontinued.

Ultratech Spill Cont. Berm, Foam Wall, 1122 gal. 8588

Spill Cont. Berm, Foam Wall, 1122 gal. (Discontinued)

  • Mfr # 8588
  • Zoro # G2167755
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8588
Zoro #
G2167755
UPC #
808416085884
Country of Origin
United States

Dimensions

Width
15 ft
Outside Dia.
90.5 ft.
Height
4 in
Length
30 ft
Inside Dia.
90 ft.
Material Thickness
30 mil
Dimensions
15 ft W x 30 ft L

Details

Item
Spill Containment Berm
Material
Copolymer
Color
Black/Green
Includes
Supports, Foam Wall Model
Standards
40 CFR 264.175
Spill Capacity
1,122 gal
Spill Capacity, gal.
1,122 gal
Product Type
Drive-In/Out Containment Berm
Indoor/Outdoor Use
Outdoor
Sidewall Type
Foam
Supports SPCC Compliance
Yes
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Sidewall Support Material
Foam
Shape
Rectangle

Description

Spill Containment Berm, Color Black/Green, Dimensions 15 ft W x 30 ft L, Height 4 in, Includes Supports, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 30 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 1,122 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.