This item is Discontinued.

Ultratech Spill Cont.Berm, Collpsble, 2244gal, 15ft L 8560

Spill Cont.Berm, Collpsble, 2244gal, 15ft L (Discontinued)

  • Mfr # 8560
  • Zoro # G2167901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8560
Zoro #
G2167901
UPC #
808416085600
Country of Origin
United States

Dimensions

Outside Dia.
70.5 ft.
Width
20 ft.
Length
15 ft.
Inside Dia.
70 ft.
Height
12"

Details

Standards
40 CFR 264.175
Includes
Berm and Supports Only, Collapsible Model
Material
Copolymer 2000
Color
Black/Green
Item
Spill Containment Berm
Spill Capacity
2244 gal.

Description

Spill Containment Berm, Color Black/Green, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Length 15 ft, Material Copolymer 2000, Standards 40 CFR 264.175, Width 20 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.