Zoro Homepage

Spill Cont.Berm, Rapd Rise, 4488gal, 15ft L

  • Mfr # 8719

  • Zoro # G2167396


product price: $5,402.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Copolymer
Length
40 ft
Width
15 ft
Spill Capacity
4,488 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8719
Zoro #
G2167396
UPC #
808416087192
Country of Origin
United States

Dimensions

Length
40 ft
Width
15 ft
Height
12 in
Outside Dia.
110.5 ft.
Inside Dia.
110 ft.
Dimensions
15 ft W x 40 ft L
Material Thickness
30 mil

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 15 ft W x 40 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 40 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 4,488 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.