Zoro Homepage

Spill Cont.Berm, StakeWall, 2244gal, 10ft L

  • Mfr # 8221

  • Zoro # G2168367


product price: $5,198.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Copolymer
Length
30 ft
Width
10 ft
Spill Capacity
2,244 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8221
Zoro #
G2168367
UPC #
808416082210
Country of Origin
United States

Dimensions

Length
30 ft
Width
10 ft
Outside Dia.
960"
Height
12 in
Inside Dia.
960"
Material Thickness
30 mil
Dimensions
10 ft W x 30 ft L

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 10 ft W x 30 ft L, Height 12 in, Includes Berm and Supports Only, Stake Wall Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 30 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Polyurethane, Sidewall Type Spring Back Stakes, Product Type Containment Berm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.