This item is Discontinued.

Ultratech Spill Kit Scoop, Gray, 39" L 402

Spill Kit Scoop, Gray, 39" L (Discontinued)

  • Mfr # 402
  • Zoro # G7305490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402
Zoro #
G7305490
UPC #
808416004021
Country of Origin
United States

Dimensions

Width
10 in
Height
11 in
Length
39 in

Details

Item
Spill Kit Scoop
Material
Aluminum
Color
Gray
Standards
Made in the USA
For Use With
Spill Kits

Description

Spill Kit Scoop, Color Gray, For Use With Spill Kits, Height 11 in, Length 39 in, Material Aluminum, Standards Made in the USA, Width 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.