Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Pallet, 400 gal Spill Capacity, 0 Drums, 16,000 lb Load Capacity, Polyethylene

  • Mfr # 1057

  • Zoro # G8531792


product price: $2,089.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Yellow
Width
58 3/4 in
Length
58 3/4 in
Spill Capacity
400 gal
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057
Zoro #
G8531792
UPC #
808416010572
Country of Origin
United States

Dimensions

Width
58 3/4 in
Length
58 3/4 in
Height
33 in
Dimensions
58 3/4 in L x 58 3/4 in W x 33 in H

Details

Item
Spill Pallet
Color
Yellow
Spill Capacity
400 gal
For Number of 55 gal. Drums
0
Load Capacity
16,000 lb
Material
Polyethylene
Includes
Grating
Standards
40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175
Spill Capacity, gal.
400 gal
Spill Containment Load Capacity
16,000 lb
Number of IBCs
1
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Features
No Drain
Opening Type
No Doors
Pallet Color
Yellow
Product Type
Spill Pallet
Manufacturer Warranty
5 yr
Includes Drain
No
Includes Overflow Bladder
No
Indoor/Outdoor Use
Indoor, Outdoor
Supports EPA Compliance
40 CFR 264.175
Forklift Pockets
No Pockets
For Use With Standard Fork
No
For Number of IBC
2
Low Profile
No
Grate Color
Black
Composition
Polyethylene, Polyethylene
Product Weight
444 lb
Grate Material
Polyethylene
Supports SPCC Compliance
Yes
Fluorinated
No
Pallet Material
Polyethylene
Recycled Content (%)
No Recycled Content
Modular Type
Nonmodular
"Spill Capacity
400 gal
Includes Grate
Grate Included

Description

Spill Pallet, Uncovered, Spill Capacity 400 gal, Spill Containment Load Capacity 16,000 lb, Length 58 3/4 in, Width 58 3/4 in, Height 33 in, Drain Included No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.