Spill Pallet, 535 gal Spill Capacity, 0 Drums, 8,000 lb Load Capacity, Polyethylene

  • Mfr # 1144

  • Zoro # G9870235


product price: $2,428.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow/Black
Width
61 5/8 in
Spill Capacity
535 gal
Length
124 1/2 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1144
Zoro #
G9870235
UPC #
808416011449
Country of Origin
United States

Dimensions

Width
61 5/8 in
Length
124 1/2 in
Height
22 in
Dimensions
124 1/2 in L x 61 5/8 in W x 22 in H
Max Fork Height
4 in
Max Fork Width
7 in

Details

Item
Spill Pallet
Color
Yellow/Black
Spill Capacity
535 gal
For Number of 55 gal. Drums
0
Load Capacity
8,000 lb
Material
Polyethylene
Includes
Grating, Drain
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
535 gal
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Spill Containment Load Capactiy
8000 lb.
Number of IBCs
2
Features
With Drain
Opening Type
No Doors
Grate Color
Black
For Use With Standard Fork
Yes
Low Profile
No
Manufacturer Warranty
5 yr
Recycled Content (%)
No Recycled Content
Pallet Material
Polyethylene
Indoor/Outdoor Use
Indoor, Outdoor
Includes Overflow Bladder
No
Product Type
Spill Pallet
Pallet Color
Yellow
Supports EPA Compliance
40 CFR 264.175
Supports SPCC Compliance
Yes
Composition
Polyethylene, Polyethylene
For Number of IBC
2
Modular Type
Nonmodular
Grate Material
Polyethylene
Includes Drain
Yes
Product Weight
353 lb
Fluorinated
No
Forklift Pockets
2-Way
"Spill Capacity
535 gal
Distance Between Fork Pockets
14 1/2 in

Description

Spill Pallet, Uncovered, Spill Capacity 535 gal, Spill Containment Load Capacity 8,000 lb, Length 124 1/2 in, Width 61 5/8 in, Height 22 in, Drain Included Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.