Zoro Homepage

Spill Pallet, 66 gal Spill Capacity, 2 Drums, 1,500 lb Load Capacity, Polyethylene

  • Mfr # 2505

  • Zoro # G8190497


product price: $308.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Black
Number of Drums
2
Width
29 in
Spill Capacity
66 gal
Length
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2505
Zoro #
G8190497
UPC #
808416025057
Country of Origin
United States

Dimensions

Width
29 in
Length
53 in
Height
16 1/2 in
Dimensions
53 in L x 29 in W x 16 1/2 in H
Max Fork Height
4 in
Max Fork Width
10 1/2 in

Details

Item
Spill Pallet
Color
Black
Number of Drums
2
Spill Capacity
66 gal
For Number of 55 gal. Drums
2
Load Capacity
1,500 lb
Material
Polyethylene
Includes
Grating
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
66 gal
Covered/Uncovered
Uncovered
Spill Containment Load Capactiy
1500 lb.
Type
P2 Economy Model, With Drain
Modular
No
Opening Type
No Doors
Product Type
Spill Pallet
For Use With Standard Fork
Yes
Grate Material
Polyethylene
Supports SPCC Compliance
Yes
Modular Type
Nonmodular
Fluorinated
No
Low Profile
No
Manufacturer Warranty
5 yr
Supports EPA Compliance
40 CFR 264.175
Pallet Color
Black
Grate Color
Black
Includes Overflow Bladder
No
Pallet Material
Polyethylene
Indoor/Outdoor Use
Indoor, Outdoor
Product Weight
63 lb
Recycled Content (%)
100%
Composition
Polyethylene, Polyethylene
Includes Drain
Yes
Forklift Pockets
2-Way
"Spill Capacity
66 gal
For Number of IBC
0
Distance Between Fork Pockets
7 in
Includes Grate
Grate Included
Recycled Content
100 %

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 1,500 lb, Length 53 in, Width 29 in, Height 16 1/2 in, Drain Included Yes, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.