Zoro Homepage

Spill Tray, 1.5 gal Spill Capacity, 18 oz PVC fabric

  • Mfr # 1335

  • Zoro # G3610047


product price: $55.45
/ea

Key Features

Color
Yellow
Width
12 in
Length
12 in
Spill Capacity
1.5 gal
Height
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1335
Zoro #
G3610047
UPC #
808416013351
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Height
4 3/4 in
Dimensions
12 in L x 12 in W
Inside Dia.
48 in
Outside Dia.
48 1/2 in
Bottom Inside Lengths
12 in
Bottom Inside Widths
12 in
Bottom Inside Dimensions
12 in L x 12 in W
Usable Length
12 in
Usable Width
12 in

Details

Item
Spill Containment Tray
Color
Yellow
Spill Capacity
1.5 gal
Material
18 oz PVC fabric
Includes
Utility Tie
Standards
Made in the USA
Spill Capacity, gal.
1.5 gal
Shape
Square
Product Type
Spill Containment Tray
Composition
PVC
Supports NPDES Compliance
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Includes Overflow Bladder
No
Recycled Content (%)
No Recycled Content
Tray Material
PVC
Supports SPCC Compliance
Yes
"Spill Capacity
1.5 gal
Connectable
No
Includes Drain
No
Space Saving Features
Foldable
Collapsible
Collapsible

Description

Spill Containment Tray, Color Yellow, Composition PVC, Connectable No, Dimensions 12 in L x 12 in W, Grate Material Not Applicable, Height 4 3/4 in, Includes Utility Tie, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Inside Dia. 48 in, Length 12 in, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Square, Space Saving Features Foldable, Spill Capacity 1.5 gal, Standards Made in the USA, Supports NPDES Compliance Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.