Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Tray, Yellow, Square, 75 gal

  • Mfr # 8847

  • Zoro # G405578569


product price: $259.95
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
6 ft
Width
6 ft
Spill Capacity
75 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8847
Zoro #
G405578569
UPC #
808416101478
Country of Origin
China

Dimensions

Length
6 ft
Width
6 ft
Height
6 in
Collapsed Height
6 in
Usable Length
6 ft
Usable Width
6 ft

Details

Item
Spill Containment Tray
Material
PVC
Spill Capacity
75 gal
Color
Yellow
Sidewall Type
Mini Foam
Sidewall Support Material
Foam
Tray Material
PVC
Spill Capacity, gal.
75 gal
Product Type
Spill Containment Tray
Indoor/Outdoor Use
Indoor, Outdoor
Recycled Content (%)
No Recycled Content
Connectable
No
Includes Drain
No
Space Saving Features
Foldable
Shape
Square
Collapsible
Collapsible

Description

Spill Containment Tray, Color Yellow, Connectable No, Dimensions 72 in x 72 in x 6 in, Grate Material Not Applicable, Height 6 in, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Square, Space Saving Features Foldable, Spill Capacity 75 gal, Tray Material PVC, Usable Length 6 ft, Usable Width 6 ft, Width 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.