This item is Discontinued.

Ultratech Stake Wall Containment Berm, 748gal 8310

Stake Wall Containment Berm, 748gal (Discontinued)

  • Mfr # 8310
  • Zoro # G7882271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8310
Zoro #
G7882271
UPC #
808416083101
Country of Origin
United States

Dimensions

Height
12 in
Length
10 ft
Inside Dia.
40 ft.
Width
10 ft
Dimensions
10 ft W x 10 ft L

Details

Item
Stake Wall Containment Berm
Color
Black
Spill Capacity
748 gal
Includes
Berm and Supports Only, Stake Wall Model
Standards
40 CFR 264175, SPCC, EPA
Material
XR-5
Indoor/Outdoor Use
Outdoor
Sidewall Support Material
Polyurethane
Supports SPCC Compliance
Yes
Series
Ultra
Supports EPA Compliance
40 CFR 264.175
Spill Capacity, gal.
748 gal
Recycled Content (%)
No Recycled Content
Shape
Square
Supports NPDES Compliance
Yes
Sidewall Type
Spring Back Stakes

Description

Stake Wall Containment Berm, Color Black, Dimensions 10 ft W x 10 ft L, Height 12 in, Includes Berm and Supports Only, Stake Wall Model, Indoor/Outdoor Use Outdoor, Length 10 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Polyurethane, Sidewall Type Spring Back Stakes, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 748 gal, Standards 40 CFR 264175, SPCC, EPA, Supports EPA Compliance 40 CFR 264.175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.