Zoro Homepage

Table Top Spill Berm

  • Mfr # 2051

  • Zoro # G4955867


product price: $126.45
/ea
Free Shipping & Returns

Key Features

Color
Orange
Width
1 in
Length
4 ft
Height
3/4 in
Material
Non-Absorbing Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051
Zoro #
G4955867
UPC #
808416020519
Country of Origin
United States

Dimensions

Width
1 in
Length
4 ft
Height
3/4 in
Straight Section Dimensions
4 ft x 1 in x 3/4 in
Straight Section Width
1 in
Straight Section Height
3/4 in
Straight Section Length
4 ft

Details

Item
Spill Dike
Color
Orange
Material
Non-Absorbing Urethane
Application
Keeps Table Top Leaks from Spreading
Type
Table Top Model
Shape
Triangular
Connection Type
None
Components Included
(1) Straight Section
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Indoor
Drive Over
No
Number of Straight Sections
1
Product Type
Spill Dike
For use with Surface Type
Table Tops
Number of Corner Sections
0
Max Temp Limit
120 Degrees F
Min Temp Limit
0 Degrees F
Number of Connectors
0

Description

Spill Berm, Spill Berm, Length 48 In., Width 1 In., Height 3/4 In., Red, Material Nonabsorbing Urethane, Application Keeps Table Top Leaks from Spreading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.