Shop ULTRATECH
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ultra-Containment Berm, Black/Green, 12'
- Mfr # 8695
- Zoro # G705578580
product price:Â
$
4,548.99
/ea
Key Features
Length
12 ft
Width
40 ft
Spill Capacity
3591 gal
Height
12 in
Color
Black/Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8695
- Zoro #
- G705578580
- UPC #
- 808416101522
- Country of Origin
- United States
- Spill Capacity
- 3591 gal
- Color
- Black/Green
- Spill Capacity, gal.
- 3,591 gal
- Sidewall Support Material
- Aluminum Struts
- Product Type
- Containment Berm
- Shape
- Rectangle
- Shell Material
- PVC
- Includes Wellhead Hood
- No
- Indoor/Outdoor Use
- Indoor, Outdoor
- Item
- Collapsible Containment Berm
- Standards
- Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 132
- Series
- Compact
- Material
- PVC
- Wire Color
- Black/Green
Dimensions
- Length
- 12 ft
- Width
- 40 ft
- Height
- 12 in
- Material Thickness
- 24 mil
Description
Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black/Green, Dimensions 12 ft x 40 ft x 1 ft, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 12 ft, Material PVC, Material Thickness 24 mil, Recycled Content ( Percent) No Recycled Content, Series Compact, Shape Rectangle, Sidewall Support Material Aluminum Struts, Product Type Containment Berm, Spill Capacity, gal. 3,591 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.