Ultra-IBC Spill Pallet Bucket Shelf

  • Mfr # 1160

  • Zoro # G208809204


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Width
19.5 in
Length
16 in
Height
14.5 in
Spill Capacity, gal.
3 gal
"Spill Capacity
3 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1160
Zoro #
G208809204
UPC #
808416011609
Country of Origin
United States

Dimensions

Width
19.5 in
Length
16 in
Height
14.5 in

Details

Item
Ultra-Bucket Shelf
Spill Capacity, gal.
3 gal
"Spill Capacity
3 gal

Description

1160 optional bucket shelf captures spills from dispensing. Spills that exceed 3 gallons are channeled into the 360 gallon sump through a bulkhead fitting. 5 year limited warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.