Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL
- Mfr # 9707-OS
- Zoro # G908658119
product price:Â
$
99.75
/ea
Key Features
Width
60 in
Length
16 in
Height
16 in
Capacity
3.5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9707-OS
- Zoro #
- G908658119
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 3.5 gal
Dimensions
- Width
- 60 in
- Length
- 16 in
- Height
- 16 in
Description
Ultratech 9707-os ultra-pipe sock, oil & sediment, 16in dia x 60inl ultra-pipe socks control the flow of sediment and oil out of headwall and other types of pipes. It is engineered using ultratech's ultra-x-tex, a durable geo-textile filter media that allows large volumes of water to pass through while absorbing liquid hydrocarbons including petroleum, animal and vegetable oils and other liquid contaminants. also used in pond applications where vertical pipes extend above the water surface and preventing sediment in-flow during high-water events is required. Several standard and custom sizes available. Helps comply with npdes, 40 cfr 122.26 1999 when used as best management practice in storm water pollution prevention plans.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.