Ultra-Spill Pallet Plus 0678 Containment Pallet Loading Ramp

  • Mfr # 678

  • Zoro # G905673511


product price:  $920.99
/ea
Free Shipping & Returns

Key Features

Width
68.5 in
Length
28.5 in
Height
12 in
Load Capacity
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
678
Zoro #
G905673511
UPC #
808416006780
Country of Origin
United States

Dimensions

Width
68.5 in
Length
28.5 in
Height
12 in

Details

Item
Ramp for P1 Plus, and P4 Pallets (Excluding P4 Plus)
Load Capacity
700 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.