Shop All Trash Cans
Umbra
STEP ON WSTBSKT 12G BRZ
Mfr # 084200-125
Zoro # G800016710
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Umbra
- MFR # 084200-125
- Zoro # G800016710
- UPC # 28295382601
- Country of Origin United States
- Category Trash Cans
Description
The Brim waste can by Umbra is a stylish affordable trash or recycling container for your home or office. Constructed of molded polypropylene with a sleek satin finish Brim features a stainless steel foot pedal for hands-free operation a dampened lid that closes gently and quietly and a silver lip on the front of the lid for easy manual lifting. Inside a bag ring holds the can liner securely in place while keeping it hidden from view. Brim measures 25-1/2-inch by 17-inch by 13-inch with a 13-gallon (50L) capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Almond Dust Pan (G163-06)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, White, Plastic (41955)
- HERKULES Can Crusher, 2.1 Tons (HCR3)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200LCT (BWK1200LCT)
- UMBRA 5 L Trash Can, Black (086701-040)
- UMBRA WSTBSKT SKINNY 2G BRZ (082610-125)
- UMBRA Garbino Black Wastebasket (082855-040)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600WHT)
- SAFCO 15 gal Round Trash Can, Stainless Steel, 17-1/2" Dia, Open Top, Aluminum (9931SS)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Beige, 21 in Dia, Open Top, LLDPE (FG352000BEIG)
- IMPACT PRODUCTS 20 gal Round Cylinder Trash Can, Gray, Open Top, Low Density Polyethylene (GC200103)
- Umbra Trash Cans